Motion
H671
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13704508
MFR #H671
Price$1,149.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13704508
MFR #H671

Mfr description
H671 1,1140,OPEN,56Y,3/60/575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.86/each

Specifications

Dimensions

  • Housing Length
    16.3100 in
  • Maximum Output RPM
    1140 rpm
  • NEMA / IEC Frame Size
    L56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1
  • Shaft Length
    6.0600 in
  • Weight
    32.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H671
  • Manufacturer Upc Number
    786674024022
  • Max Input Horsepower
    1 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674024022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)