Motion
H686
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704509
MFR #H686
List Price$1,809.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704509
MFR #H686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,809.64/each for your price

Overview

Mfr description
H686 MODEL-CFHP-56FR

Specifications

  • Country of Origin
    China
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    U56Y
  • Mounting
    Round
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    1 hp
  • Service Factor
    1
  • Manufacturer Catalog Number
    H686
  • Manufacturer Upc Number
    786674024046
  • Shaft Length
    4.9740 in
  • UPC_NO
    786674024046
  • Weight
    32.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought