Motion
H698V1

CENTURY
H698V1

1200 rpm, 3 ph, 230/460 V, 56Y Frame, TEAO Enclosure
MI ITEM #13704512
MFR #H698V1
Your Price$1,368.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H698V1

1200 rpm, 3 ph, 230/460 V, 56Y Frame, TEAO Enclosure
MI ITEM #13704512
MFR #H698V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,368.42/each(List $1,642.11)

Overview

Mfr description
H698V1 2,1140,TEAO,56Y,3/60/208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56Y
  • Enclosure Type
    TEAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text