Motion
H717V1

CENTURY
H717V1

0.6250 in Output Shaft Diameter, Cushion Base, Rolled Steel Housing Material
Mi Item #13704518
MFR #H717V1
Price$1,566.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H717V1

0.6250 in Output Shaft Diameter, Cushion Base, Rolled Steel Housing Material
Mi Item #13704518
MFR #H717V1

Mfr description
H717V1 1-.44,1725,ODP,56,3/60/200-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.54/each

Specifications

Dimensions

  • Housing Height
    10.0000 in
  • Housing Length
    13.0000 in
  • Housing Width
    10.0000 in
  • NEMA / IEC Frame Size
    K56
  • Output Shaft Diameter
    0.6250 in
  • Service Factor
    1.15
  • Shaft Length
    1.9400 in
  • Weight
    25.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H717V1
  • Manufacturer Upc Number
    786674024213
  • Max Input Horsepower
    1 hp
  • Mounting
    Cushion Base
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674024213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)