Motion
H741
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704523
MFR #H741
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704523
MFR #H741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output RPM
    3450 rpm
  • NEMA / IEC Frame Size
    N56J
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1.15
  • Shaft Length
    2.6040 in
  • Weight
    36.00 lb

Details

  • Case Included
    No
  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H741
  • Manufacturer Upc Number
    786674024299
  • Max Input Horsepower
    3 hp
  • Mounting
    Round
  • Sealing Type
    Sealed Ball Bearings
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674024299

Overview

Mfr description
H741 MODEL-CFHP-56FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought