Motion
H755
1:1 Ratio, Round, Rolled Steel Housing Material
MI ITEM #13704525
MFR #H755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1:1 Ratio, Round, Rolled Steel Housing Material
MI ITEM #13704525
MFR #H755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H755 MODEL-PFHP-56FR

Specifications

  • Ratio
    1:1
  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    Y56Y
  • Mounting
    Round
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    3 hp
  • Service Factor
    1.15
  • Standards Met
    CSA Y, UL Recognized
  • Housing Height
    11.0000 in
  • Housing Length
    13.9000 in
  • Housing Width
    9.5000 in
  • Manufacturer Upc Number
    786674024343
  • Shaft Length
    0.9100 in
  • UPC_NO
    786674024343
  • Weight
    35.0 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought