Motion
H767V1

CENTURY
H767V1

0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704527
MFR #H767V1
Price$1,036.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H767V1

0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704527
MFR #H767V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,036.87/each

Specifications

Dimensions

  • Maximum Output RPM
    1140 rpm
  • NEMA / IEC Frame Size
    56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1.00
  • Shaft Length
    6.1900 in
  • Weight
    35.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H767V1
  • Manufacturer Upc Number
    786674074140
  • Max Input Horsepower
    1.50 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674074140

Overview

Mfr description
H767V1 1.5,1140,ODP,56Y,3/60/200-230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought