Overview
Mfr description
H841V1 3/4,3450,DP,56,3/60/460/200-230
Specifications
- Motor Phase3 ph
- Motor Horsepower3/4 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage460/200-230 V
- Frame SizeM56
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data