Specifications
Dimensions
- Frame SizeY56HZ
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage460/200-230 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)