Overview
Mfr description
H855L 3,1750,ODP,56HZ,3/60/460/200-230
Specifications
- Motor Phase3 ph
- Motor Horsepower3 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage460/200-230 V
- Frame SizeR56HZ
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data