Overview
Mfr description
H885L 1.5,1725,DP,56HZ,3/60/460/200-230
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage460/200-230 V
- Frame SizeU56HZ
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data