Overview
Mfr description
H955L 3,1725,DP,56HZ,3/60/575
Specifications
- Motor Phase3 ph
- Motor Horsepower3 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame SizeRA56HZ
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data