Motion
H961
Horizontal/Vertical, Rolled Steel Housing Material
MI ITEM #13704556
MFR #H961
List Price$1,145.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal/Vertical, Rolled Steel Housing Material
MI ITEM #13704556
MFR #H961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,145.22/each for your price

Overview

Mfr description
H961 3/4,1140,OAO,56Y,3/60/575

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    L56Y
  • Mounting
    Horizontal/Vertical
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Length
    16.3100 in
  • Manufacturer Upc Number
    786674024916
  • Shaft Length
    6.0600 in
  • UPC_NO
    786674024916
  • Weight
    33.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text