Motion
H962V1

CENTURY
H962V1

0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704557
MFR #H962V1
List Price$1,398.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H962V1

0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704557
MFR #H962V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,398.90/each for your price

Overview

Mfr description
H962V1 1,850,OAO,56Y,3/60/575

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    56Z
  • Mounting
    Round
  • Case Included
    No
  • Housing Material
    Rolled Steel
  • Maximum Output RPM
    850 rpm
  • Max Input Horsepower
    1 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Manufacturer Catalog Number
    H962V1
  • Manufacturer Upc Number
    786674074935
  • Shaft Length
    2.4800 in
  • UPC_NO
    786674074935
  • Weight
    33.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought