Motion
H963
Round, Rolled Steel Housing Material
MI ITEM #13704558
MFR #H963
List Price$1,291.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Rolled Steel Housing Material
MI ITEM #13704558
MFR #H963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.13/each for your price

Overview

Mfr description
H963 1.5,1140,OPEN,56Y,3/60/575

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Round
  • NEMA / IEC Frame Size
    M56Y
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Height
    8.0000 in
  • Housing Length
    16.8100 in
  • Manufacturer Upc Number
    786674024930
  • UPC_NO
    786674024930
  • Weight
    35.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text