Motion
H980L

CENTURY
H980L

1800 rpm, 3 ph, 208-230/460 V, 56Y Frame, ODP Enclosure
Mi Item #13704569
MFR #H980L
Price$2,542.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H980L

1800 rpm, 3 ph, 208-230/460 V, 56Y Frame, ODP Enclosure
Mi Item #13704569
MFR #H980L

Mfr description
H980L 3,1725,ODP,56Y,3/60/208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,542.17/each

Specifications

Dimensions

  • Frame Size
    56Y

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)