Motion
H995
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704579
MFR #H995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704579
MFR #H995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output RPM
    3450 rpm
  • NEMA / IEC Frame Size
    Y56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1
  • Shaft Length
    0.9100 in
  • Weight
    44.0 lb

Details

  • Case Included
    No
  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H995
  • Manufacturer Upc Number
    786674025180
  • Max Input Horsepower
    5 hp
  • Mounting
    Round
  • Standards Met
    CSA, UL Recognized
  • Suitable For Washdown Environment
    No
  • UPC_NO
    786674025180

Overview

Mfr description
H995 MODEL-CFHP-56FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought