Motion
HW2014B1L

CENTURY
HW2014B1L

12.70 mm, 0.5000 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704591
MFR #HW2014B1L
Price$575.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
HW2014B1L

12.70 mm, 0.5000 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704591
MFR #HW2014B1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$575.10/each

Specifications

Dimensions

  • Housing Length
    4.3400 in, 110.24 mm
  • NEMA / IEC Frame Size
    48Z
  • Output Shaft Diameter
    0.5000 in, 12.70 mm
  • Service Factor
    1.75
  • Shaft Length
    21.08 mm;0.8300 in
  • Weight
    13.608 kg, 30.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    HW2014B1L
  • Manufacturer Upc Number
    786674025289
  • Max Input Horsepower
    0.124 kW;1/6 hp
  • Mounting
    Resilient Base
  • Standards Met
    CSA, UL Recognized
  • UPC_NO
    786674025289

Overview

Mfr description
HW2014B1L 1/6,1725,ODP,48Z,1/60/115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought