Motion
MHSL3-80D-X4
MHSL3-80D-X4 MHS, PARALLEL STYLE AIR GRI
Mi Item #13704685
MFR #MHSL3-80D-X4
Price$923.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHSL3-80D-X4 MHS, PARALLEL STYLE AIR GRI
Mi Item #13704685
MFR #MHSL3-80D-X4

Mfr description
MHSL3-80D-X4 MHS, PARALLEL STYLE AIR GRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.06/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)