Motion
OTC6004

CENTURY
OTC6004

1500 rpm, 1300 rpm, 1 ph, 230 V, 42 Frame, OAO Enclosure
Mi Item #13704762
MFR #OTC6004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
OTC6004

1500 rpm, 1300 rpm, 1 ph, 230 V, 42 Frame, OAO Enclosure
Mi Item #13704762
MFR #OTC6004

Mfr description
OTC6004 1/20 HP,1500/1300 RPM,230V,42FR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    42

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1300 rpm, 1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)