Motion
Q3302V1

CENTURY
Q3302V1

Round, Rolled Steel Housing Material
MI ITEM #13704811
MFR #Q3302V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
Q3302V1

Round, Rolled Steel Housing Material
MI ITEM #13704811
MFR #Q3302V1

Mfr description
Q3302V1 MODEL-PFHP-56FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    9.0000 in
  • NEMA / IEC Frame Size
    Y56Y
  • Service Factor
    1.15
  • Weight
    33.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Upc Number
    786674029300
  • Mounting
    Round
  • Series
    Jet Pump
  • UPC_NO
    786674029300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)