Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
R1072ES

Round, Rolled Steel Housing Material
Mi Item #13704817
MFR #R1072ES

Mfr description
R1072ES 3/4,3450,ODP,48Y,1/60/230/115
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Housing Length
    15.9100 in
  • NEMA / IEC Frame Size
    48Y
  • Service Factor
    1.65
  • Shaft Length
    5.7800 in
  • Weight
    21.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    R1072ES
  • Manufacturer Upc Number
    786674029362
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified
  • UPC_NO
    786674029362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)