Motion
RB1054AV1

CENTURY
RB1054AV1

15.88 mm, 0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
Mi Item #13704851
MFR #RB1054AV1
Price$838.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RB1054AV1

15.88 mm, 0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
Mi Item #13704851
MFR #RB1054AV1

Mfr description
RB1054AV1 1/2,1725,OPEN,56,1/60/115/230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.20/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Housing Height
    10.0000 in
  • Housing Length
    11.3400 in, 288.04 mm
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Service Factor
    1.25
  • Shaft Length
    50.80 mm;2.0000 in
  • Weight
    9.979 kg, 22.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    RB1054AV1
  • Manufacturer Upc Number
    786674030375
  • Mounting
    Resilient Base
  • Standards Met
    CSA Certified
  • UPC_NO
    786674030375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)