Motion
RB2034L

CENTURY
RB2034L

1:1 Ratio, Resilient Base, Rolled Steel Housing Material
Mi Item #13704857
MFR #RB2034L
Price$547.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RB2034L

1:1 Ratio, Resilient Base, Rolled Steel Housing Material
Mi Item #13704857
MFR #RB2034L

Mfr description
RB2034L 1/3,1725,OPEN,48,1/60/115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.24/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in, 12.70 mm
  • Housing Height
    4.8100 in
  • Housing Length
    8.9000 in, 226.06 mm
  • NEMA / IEC Frame Size
    48
  • Output Size
    0.5000 in
  • Ratio
    1:1
  • Service Factor
    1.35
  • Shaft Length
    38.10 mm;1.5000 in
  • Weight
    6.804 kg, 15.0 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    RB2034L
  • Manufacturer Upc Number
    786674030474
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Resilient Base
  • Standards Met
    CSA Certified
  • Thermal Horsepower Rating
    0.33 hp
  • UPC_NO
    786674030474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)