Motion
RB3204AV1

CENTURY
RB3204AV1

1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, ODP Enclosure
MI ITEM #13704860
MFR #RB3204AV1
Your Price$1,126.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RB3204AV1

1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, ODP Enclosure
MI ITEM #13704860
MFR #RB3204AV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,126.57/each(List $1,295.55)

Overview

Mfr description
RB3204AV1 2,1725,ODP,56HZ,3/60/208-230/4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HZ
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought