Motion
RF4400

CENTURY
RF4400

1500 rpm, 1300 rpm, 1 ph, 115/208-230 V, 42 Frame, OAO Enclosure
MI ITEM #13704861
MFR #RF4400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RF4400

1500 rpm, 1300 rpm, 1 ph, 115/208-230 V, 42 Frame, OAO Enclosure
MI ITEM #13704861
MFR #RF4400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RF4400 1/10 HP,1550 RPM,115/208-230V,42F

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/10 hp
  • Synchronous Rpm
    1300 rpm, 1500 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    42
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought