Motion
RS1051A

CENTURY
RS1051A

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704865
MFR #RS1051A
Price$648.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RS1051A

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704865
MFR #RS1051A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.95/each

Specifications

Dimensions

  • Housing Height
    10.0000 in
  • Housing Length
    10.2800 in
  • Housing Width
    5.4400 in
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in
  • Weight
    17.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Upc Number
    786674030689
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Resilient Base
  • Standards Met
    CSA Certified
  • UPC_NO
    786674030689

Overview

Mfr description
RS1051A 1/2,1725,OPEN,56,1/60/115/230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought