Motion
RS1054AV1

CENTURY
RS1054AV1

15.88 mm, 0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
Mi Item #13704867
MFR #RS1054AV1
Price$792.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
RS1054AV1

15.88 mm, 0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
Mi Item #13704867
MFR #RS1054AV1

Mfr description
RS1054AV1 1/2,1725,OPEN,56,1/60/115/230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.45/each

Specifications

Dimensions

  • Maximum Output RPM
    1725 rpm
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Size
    0.6250 in
  • Service Factor
    1.25
  • Shaft Length
    47.75 mm;1.8800 in
  • Weight
    11.793 kg, 26.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    RS1054AV1
  • Manufacturer Upc Number
    786674030696
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Resilient Base
  • Standards Met
    CSA Certified
  • Suitable For Washdown Environment
    No
  • UPC_NO
    786674030696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)