Motion
SV2104V1L1

CENTURY
SV2104V1L1

Resilient Base, Rolled Steel Housing Material
MI ITEM #13704934
MFR #SV2104V1L1
Your Price$792.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
SV2104V1L1

Resilient Base, Rolled Steel Housing Material
MI ITEM #13704934
MFR #SV2104V1L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$792.37/each(List $911.22)

Overview

Mfr description
SV2104V1L1 1 1/3,1725,OPEN,56Z,1/60/115

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Resilient Base
  • NEMA / IEC Frame Size
    56Z
  • Housing Material
    Rolled Steel
  • Service Factor
    1.0
  • Standards Met
    CSA Certified
  • Housing Length
    12.0900 in
  • Manufacturer Catalog Number
    SV2104V1L1
  • Manufacturer Upc Number
    786674059932
  • Shaft Length
    2.1300 in
  • UPC_NO
    786674059932
  • Weight
    35.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text