Motion
U6433

CENTURY
U6433

1050 rpm, 1 ph, 115 V, 42 Frame, TEFC Enclosure
MI ITEM #13705001
MFR #U6433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
U6433

1050 rpm, 1 ph, 115 V, 42 Frame, TEFC Enclosure
MI ITEM #13705001
MFR #U6433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U6433 1/15 HP,1050 RPM,115V,42FR,CENTURY

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/15 hp
  • Synchronous Rpm
    1050 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    42
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought