Motion
UH1036V1

CENTURY
UH1036V1

1075 rpm, 1 ph, 115 V, 48 Frame, TEAO Enclosure
MI ITEM #13705017
MFR #UH1036V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
UH1036V1

1075 rpm, 1 ph, 115 V, 48 Frame, TEAO Enclosure
MI ITEM #13705017
MFR #UH1036V1

Mfr description
UH1036V1 1/3 HP,1075 RPM,115V,48FR,CENTU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1075 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)