Overview
Mfr description
V102 2,1745,DP,145T,1/60/208-230/115
Specifications
- Motor Phase1 ph
- Motor Horsepower2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/115 V
- Frame SizeY145T
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data