Motion
YA2030

CENTURY
YA2030

0.5000 in Output Shaft Diameter, Yoke, Rolled Steel Housing Material
Mi Item #13705132
MFR #YA2030
Price$562.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
YA2030

0.5000 in Output Shaft Diameter, Yoke, Rolled Steel Housing Material
Mi Item #13705132
MFR #YA2030

Mfr description
YA2030 1/3,1725,TE,48YZ,1/60/115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.77/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in, 12.70 mm
  • Housing Length
    5.4400 in
  • NEMA / IEC Frame Size
    48YZ
  • Output Shaft Diameter
    0.5000 in
  • Output Size
    0.5000 in
  • Service Factor
    1.0
  • Shaft Length
    1.8800 in
  • Weight
    15.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    YA2030
  • Manufacturer Upc Number
    786674034007
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Yoke
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674034007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)