Motion
SY5100-6U1-NA

SMC CORP OF AMERICA
SY5100-6U1-NA

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Base Mounted
Mi Item #13706264
MFR #SY5100-6U1-NA
Price$53.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5100-6U1-NA

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Base Mounted
Mi Item #13706264
MFR #SY5100-6U1-NA

Mfr description
SY5100-6U1-NA VALVE, 5 PORT SOLENOID, NA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.34/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)