Motion
VP7-6-FG-S-5Z

SMC CORP OF AMERICA
VP7-6-FG-S-5Z

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
MI ITEM #13706868
MFR #VP7-6-FG-S-5Z
List Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FG-S-5Z

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
MI ITEM #13706868
MFR #VP7-6-FG-S-5Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.00/each for your price

Overview

Mfr description
VP7-6-FG-S-5Z VALVE, SGL SOL, ISO SIZE 1

Specifications

  • Piping Type
    Without Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Flow Direction
    4-Way
  • Actuation
    2 Position Single
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought