Overview
Mfr description
VQ4300-31-02N VQ VALVE 4/5 PORT SOLENOID
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data