Overview
Mfr description
ARM5BB-227-AZ COMPACT MANIFOLD REGULATOR
Specifications
- Number Of Stations
- Set Pressure Range1.5 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeElbow
- Maximum Operating Pressure145 psi
- Outlet Port Size6 mm
- Inlet Port Size6 mm
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemARM5
- Product TypeManifold Mount Air Regulators
- Pressure UnitDisplay Unit For Product Name Plate and Pressure Guage: PSI
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data