Specifications
Dimensions
- Bore Diameter160 mm
- Lead Wire Length0.5 m
Details
- Auto-SwitchNo Switch
- Cushion TypeCushion Both Ends
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
Overview
Mfr description
C95SDF160-160 CYLINDER, TIE ROD (JAPAN)