Motion
C96KDF32-320C

SMC CORP OF AMERICA
C96KDF32-320C

C96KDF32-320C
Mi Item #13708680
MFR #C96KDF32-320C
Price$200.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96KDF32-320C

C96KDF32-320C
Mi Item #13708680
MFR #C96KDF32-320C

Mfr description
C96KDF32-320C CYLINDER, TIE ROD ISO TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.21/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)