Motion
C96KDF32-500C

SMC CORP OF AMERICA
C96KDF32-500C

C96KDF32-500C
MI ITEM #13708681
MFR #C96KDF32-500C
Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96KDF32-500C

C96KDF32-500C
MI ITEM #13708681
MFR #C96KDF32-500C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.27/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
C96KDF32-500C CYLINDER, TIE ROD ISO TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought