Overview
Mfr description
C96NB100-200C CYLINDER WITH LOCK, TIE RO
Specifications
- Rod TypeSingle Rod
- Bore Diameter100 mm
- Cushion TypeAir Cushion Both Ends & Rubber Cushions Both Ends
- Lock TypeExhaust Lock
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWithout Magnet
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data