Motion
C96NDB63-125C

SMC CORP OF AMERICA
C96NDB63-125C

63 mm Bore, 125 mm Stroke
Mi Item #13708697
MFR #C96NDB63-125C
Price$633.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDB63-125C

63 mm Bore, 125 mm Stroke
Mi Item #13708697
MFR #C96NDB63-125C

Mfr description
C96NDB63-125C CYLINDER WITH LOCK, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.97/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    125 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)