Overview
Mfr description
C96NDF63-600C CYLINDER WITH LOCK, TIE RO
Specifications
- Bore Diameter63 mm
- Stroke600 mm
- SeriesC96
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data