Motion
1054076

SICK INC
1054076

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. M12, 8-Pin, -4 to 230 °F
Mi Item #13709533
MFR #1054076
Price$907.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1054076

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. M12, 8-Pin, -4 to 230 °F
Mi Item #13709533
MFR #1054076

Mfr description
1054076 SKM36-HZA0-S04 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.69/each

Specifications

Dimensions

  • Weight
    0.154 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    SKS/SKM36
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 230 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)