Specifications
Details
- Electrical ConnectionMale Connector, M23, 12-Pin, Radial
- Output30 mA per channel
- Power Supply TypeDC
- SeriesDBS60
- Temperature Range-30 to 100 °C
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)