Motion
1076593

SICK INC
1076593

Transducer - DBS60E Series, Output 30 mA per channel, Elec. Conn. Male Connector, M23, 12-Pin, Universal, -30 to 100 °C
Mi Item #13709988
MFR #1076593
Price$883.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1076593

Transducer - DBS60E Series, Output 30 mA per channel, Elec. Conn. Male Connector, M23, 12-Pin, Universal, -30 to 100 °C
Mi Item #13709988
MFR #1076593

Mfr description
1076593 DBS60E-TGFQ00512 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.80/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Universal
  • Material
    Aluminum, Stainless Steel
  • Output
    30 mA per channel
  • Series
    DBS60E
  • Standards Met
    ACMA, China RoHS, EU, UK, cULus certificate
  • Temperature Range
    -30 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)