Motion
1081878

SICK INC
1081878

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, -20 to 85 °C
Mi Item #13710121
MFR #1081878
Price$840.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1081878

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, -20 to 85 °C
Mi Item #13710121
MFR #1081878

Mfr description
1081878 DBS60E-BEEQ01024 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.37/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)