Motion
1084787

SICK INC
1084787

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -40 to 100 °C
Mi Item #13710206
MFR #1084787
Price$2,212.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1084787

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -40 to 100 °C
Mi Item #13710206
MFR #1084787

Mfr description
1084787 AFM60A-BDAA016384 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,212.76/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, DIN ISO 1319-1, DIN ISO 55350-13, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, RCM, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)