Motion
1091371

SICK INC
1091371

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. M23, 12-Pin, -40 to 100 °C
Mi Item #13710363
MFR #1091371
Price$2,212.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1091371

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. M23, 12-Pin, -40 to 100 °C
Mi Item #13710363
MFR #1091371

Mfr description
1091371 AFM60A-BDAA262144 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,212.76/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)