Specifications
Details
- Accessories IncludedWith M12 Connector
- Electrical ConnectionCable, 8-Wire
- OptionsUniversal 0.5 m Cable
- SeriesDBS60
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)